Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull
Mfr # 658-128SN
Zoro # G303799592
$19.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-13/16"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 658-128SN
- Zoro # G303799592
- UPC # 843512057861
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-13/16" |
Width | 9/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This 5-13/16" overall length Satin Nickel pull features step details accompanied by flowing curves for a comfortable feel in your hand. Four additional standard pull lengths and an appliance handle option paired with a graceful coordinating knob makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this pull is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-18, PK10 (3MRL7)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- PROSOURCE Door Hinge Screen Set Adj Galv (LR-114-PS)
- ZORO SELECT Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6 (1NAR6)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-192MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (596SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (242MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373-128DACM)
- AMEROCK BP53721G10-50PACK 5-1/16" (128 mm) CTC Westerly Cab Pull Satin Nickel (BP53721G10-50PACK)
- Jeffrey Alexander Cabinet Handles & Pulls