Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Nickel Square Royce Cabinet Pull
Mfr # 798-128SN
Zoro # G403800556
product price: $10.76
/ea
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-3/4"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 798-128SN
- Zoro # G403800556
- UPC # 843512047435
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-3/4" |
Width | 9/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Jeffrey Alexander's Royce Collection is a masculine square pull with brawny lines that define its shape. The swooping flow of this 6-3/4" overall length Satin Nickel pull is a great complement to any contemporary or transitional design. Available in three standard pull lengths and four classic finishes, this amenable pull can be paired with rounded or sharper square knobs, allowing you to temper the strength found in your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE7)
- SARGENT 6275LJ 6 Pin Key Blank with LJ Keyway (6275LJ)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Boswell Cabinet Pull (177-96BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB-10)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Delmar Cabinet Pull (585-96SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-128SBZ)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- Jeffrey Alexander Cabinet Handles & Pulls