Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull
Mfr # 177-128SN
Zoro # G703799147
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-9/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 177-128SN
- Zoro # G703799147
- UPC # 843512078309
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-9/16" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Rethinking the traditional square bar pull, this 5-9/16" overall length Satin Nickel Boswell cabinet pull from Jeffrey Alexander combines softer lines and a gracefully angled foot, creating an impactful presence. Adding a rounded undercurve for a touch of softness to the overall sleek profile, this pull is ideally suited to today's top trending soft contemporary styles. Four other pull lengths available to fit various drawer widths in four other popular finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Max. Pressure (PSI): 800 (D014150R204027)
- ADAMS RITE Thumbturn Cylinder with 1/4" Ring for MS Lock; 4900; and 2190 Clear Anodized Aluminum (406601130)
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (ES-611/IT)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-128MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Nickel Tiffany Cabinet Pull (658-160NI)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 25PK (635-96SN-25)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Boswell Cabinet Pull (177-160PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-192NI)
- BRAINERD MFG/LIBERTY HDW 3BRZ Dual MNT Cab Pull (P18007C-VBC-C)
- Jeffrey Alexander Cabinet Handles & Pulls