Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Satin Nickel Delgado Cabinet Pull
Mfr # 519-128SN
Zoro # G503799866
product price: $30.94
/ea
$30.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-9/16"
- Width 3/4"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 519-128SN
- Zoro # G503799866
- UPC # 843512020445
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-9/16" |
Width | 3/4" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Delgado is a contemporary, steadfast design that creates a clean look while also having a great feel in the hand. This 5-9/16" overall length Satin Nickel Jeffrey Alexander pull has stretching soft lines with a unique linear stepped detail, adding a little more personality. This handsome design is available in two additional standard pull lengths, a 12" and 18" appliance handle, and also has a coordinating 1-9/16" cabinet knob. The details of this modern collection shine through in five beautiful finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-14A)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- ZORO SELECT Magnetic Hook, White, 9 Lb, 1 In Dia (3DXY6)
- GENESIS Gs10-1175Md13-110 Gas Spring (GSS 6475UU)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Delgado Cabinet Pull (519-128BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-96SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Bremen 1 Cabinet Pull (527-128SBZ)
- JEFFREY ALEXANDER 320 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (370MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Milan 1 Cabinet Pull (1092-160PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-96SN)
- LAMP Pull Handle, Threaded Holes, Satin (EK-R650/S)
- Jeffrey Alexander Cabinet Handles & Pulls