Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Polished Chrome Sullivan Cabinet Pull
Mfr # 752-128PC
Zoro # G503799378
product price: $10.21
/ea
$10.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-13/16"
- Width 1/2"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 752-128PC
- Zoro # G503799378
- UPC # 840002510493
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-13/16" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Reflecting the brawn of I-beams, softened by gentle undercurves and tapered feet, Sullivan radiates a powerful yet serene presence. This Jeffrey Alexander 5-13/16" overall length Polished Chrome pull is offered in four other standard lengths allowing for the pull to be fitted to the width of the drawers. With a coordinating knob that echoes the pull's strong silhouette and the availability of five popular finishes, this collection is adaptable to raised or flat panel cabinets in any painted or stained shade. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- COMPONENT HARDWARE Polished CP HD Walk-In Cooler Latch Lock (W38-1500-C)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Glacier 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1121)
- MIDWEST FASTENER 3/8" x 2" Solid Brass Flat Corner Brace 5PK (37203)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-128MB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-160MB)
- JEFFREY ALEXANDER 480 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (530SN)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Satin Chrome (DCM315U26D)
- Jeffrey Alexander Cabinet Handles & Pulls