Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull
Mfr # 4128PC
Zoro # G903799619
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-5/16"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 4128PC
- Zoro # G903799619
- UPC # 843512041068
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-5/16" |
Width | 9/16" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sonoma's substantial profile and soft lines exudes understated elegance. This Jeffrey Alexander 6-5/16" overall length Polished Chrome pull is available in an additional three standard lengths and is complemented by a fetching square knob. Offered in five popular finishes. Pair this collection with slab drawers and Shaker cabinets for an accomplished look. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBM)
- STRYBUC Roto Multipoint (56-105SV)
- MSI Trevi Silver Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0171-SAM)
- JEFFREY ALEXANDER 319 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5319BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Delmar Cabinet Pull (585-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull (767-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull (845-96BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Callie Cabinet Pull (839-96SBZ)
- BERENSON Bravo 112mm CC Satin Black Edge Pull (1064-4055-P)
- Jeffrey Alexander Cabinet Handles & Pulls