Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull
Mfr # 847-128PC
Zoro # G303800168
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-13/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 847-128PC
- Zoro # G303800168
- UPC # 843512043086
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-13/16" |
Width | 3/8" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Regan features a sleek contour matched with a modest flare for a bridled, distinguished presence. This 6-13/16" overall length Polished Chrome Jeffrey Alexander pull is available in two additional popular standard pull lengths. Choose one of five attractive finishes to complement any contemporary or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Black (SDLA325U19)
- PEMKO Folding Door Bottom Channel, 72"L x 13/16"W (94A72)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- LARSON LATCH PSHBTN EURO BLK (CH2000501)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Sullivan Cabinet Pull (752-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Audrey Cabinet Pull (278-96MB)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-305DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull (847-160PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Square Milan 1 Cabinet Pull (1092-160DBAC)
- BERENSON Bravo 112mm CC Satin Black Edge Pull (1064-4055-P)
- Jeffrey Alexander Cabinet Handles & Pulls