Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Polished Chrome Durham Cabinet Pull
Mfr # Z290-128-PC
Zoro # G903801602
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-1/2"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # Z290-128-PC
- Zoro # G903801602
- UPC # 843512034190
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/2" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Durham's 5-1/2" overall length Polished Chrome cabinet pull features an appealing yet simple barrel shape that is sure to add traditional charm to your space. This Jeffrey Alexander pull is available in three additional standard pull lengths, 12" appliance handle and coordinating ringed mushroom knob. Offered in eight varying finishes, this collection is designed to harmonize with various cabinet styles and finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2668pri1501SATT)
- KABA ILCO Key Blank, Brass, Schlage Lock, PK10 (A1145F-SC10)
- FOSS FLOORS Crochet 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7CDMN0915PK)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Flared Regan Cabinet Pull (847-160PC)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Pewter Callie Cabinet Pull (839-3BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-96SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-160SN)
- DELTANA KR119U26 Round Groove Knob Polished Chrome, 10PK (KR119U26-XCP10)
- Jeffrey Alexander Cabinet Handles & Pulls