Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Polished Chrome Asymmetrical Leyton Cabinet Pull
Mfr # 286-128PC
Zoro # G903800322
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-3/8"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 286-128PC
- Zoro # G903800322
- UPC # 843512066801
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-3/8" |
Width | 5/16" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Leyton’s relaxed yet distinctive asymmetrical silhouette is fun and flexible. An ideal complement to mid-century modern design with its clean lines and gentle curves, this 6-3/8" overall length Polished Chrome Jeffrey Alexander pull collection also harmonizes with contemporary design’s straight lines and geometric shapes. Four additional standard pull lengths are available to mix and match in a project to achieve a clean, linear look. Choose from seven trending finishes including our rich gold tone, Satin Bronze. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- ZORO SELECT Full Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-412)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Polished Brass (RC01-PB)
- HARDWARE RESOURCES 2-1/2"x2-1/2" Zinc Plated Steel Corner Brace (9214)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull (286-128MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (596SN)
- JEFFREY ALEXANDER 32 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-32BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull (767-96BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- ELESA Bridge handles, M.543/140 B-M8-C9 (M.543)
- Jeffrey Alexander Cabinet Handles & Pulls