Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Polished Chrome Alvar Cabinet Pull
Mfr # 264-128PC
Zoro # G603799308
product price: $9.74
/ea
Sold in multiples of 2 for $19.48
$19.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-3/4"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 264-128PC
- Zoro # G603799308
- UPC # 843512066603
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-3/4" |
Width | 3/8" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The curved profile of Alvar, from Jeffrey Alexander, is a graceful yet straightforward, contemporary look that is particularly enchanting. This 5-3/4" overall length pull is available in four other pull center-to-center options to accommodate multiple drawer and door sizes to achieve a streamlined, clean configuration. Accent painted or stained cabinets with this beautiful Polished Chrome pull, or mix in one of the other six finishes on two-toned designs. This pull collection blends well with raised panel, flat panel and Shaker style cabinets. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C290CB)
- DORMAKABA MULTI-HOUSING Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- PRIMELINE TOOLS Sliding Window Lock, 1 in., Heavy Duty, Extruded Aluminum, White (2 Pack) (MP4340)
- AK Hook, Magnetic Back, Plastic (50034)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Flared Philip Cabinet Pull (767-96BG)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-96DACM)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Hudson Cabinet Pull (650-96PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-192SBZ)
- SUGATSUNE Pull Handle, 2-27/32 In. H, Unthr. Through Holes (FT-80)
- Jeffrey Alexander Cabinet Handles & Pulls