Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull
Mfr # 635-128MB
Zoro # G103801372
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-7/8"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-128MB
- Zoro # G103801372
- UPC # 843512078804
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-7/8" |
Width | 5/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 5-7/8" overall length Matte Black Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUTS02X48SR)
- PAWLING Wall Guard, Windsor Blue, 7-3/4 x 144In (WG-8-12-265)
- MIDWEST FASTENER 1" x 1-3/16" x 3/32" Rubber O-Rings 10PK (64817)
- CROSBY PIVOT 6T IPU10/H IP0098 (2710521)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-128BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-305DBAC)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Nickel Hayworth Cabinet Bar Pull (885-305SN)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-128SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-96SN)
- ELEMENTS Cabinet Pull (625-96SN)
- Jeffrey Alexander Cabinet Handles & Pulls