Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Matte Black Callie Cabinet Pull
Mfr # 839-128MB
Zoro # G103799082
product price: $13.81
/ea
$13.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-1/4"
- Width 3/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 839-128MB
- Zoro # G103799082
- UPC # 840002559072
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4" |
Width | 3/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sophisticated and streamlined, this 6-1/4" overall length Matte Black Callie cabinet pull from Jeffrey Alexander will enhance any modern or contemporary space. Pairing clean lines and subtle curves, this pull collection not only looks great but also feels great in your hand thanks to it's rounded grip. With four pull lengths offered in seven popular finishes, this collection is the ideal addition to any modern or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Dual Arm Casement Operator (36-181)
- E900 HARDWARE P536 36 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P536)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20084)
- EMTEK Satin Nickel Stop, 2251US15 (2251US15)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-128BNBDL)
- JEFFREY ALEXANDER 305 mm CentertoCenter Polished Chrome Richard Cabinet Pull (171-305PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-96SN)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- JEFFREY ALEXANDER 305 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-305MB)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Matte Black Solid Steel Bar Pull - 5001-96-MB (5001-96-MB-1)
- Jeffrey Alexander Cabinet Handles & Pulls