Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull
Mfr # 286-128MB
Zoro # G903800254
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-3/8"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 286-128MB
- Zoro # G903800254
- UPC # 840002558778
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-3/8" |
Width | 5/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Leyton’s relaxed yet distinctive asymmetrical silhouette is fun and flexible. An ideal complement to mid-century modern design with its clean lines and gentle curves, this 6-3/8" overall length Matte Black Jeffrey Alexander pull collection also harmonizes with contemporary design’s straight lines and geometric shapes. Four additional standard pull lengths are available to mix and match in a project to achieve a clean, linear look. Choose from seven trending finishes including our rich gold tone, Satin Bronze. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- ZORO SELECT Key Blank, 1430, PK25 (5ZLG0)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Asymmetrical Leyton Cabinet Pull (286-128PC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (152SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Boswell Cabinet Pull (177-160SN)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Bremen 1 Cabinet Pull (527-128NI)
- Jeffrey Alexander Cabinet Handles & Pulls