Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull
Mfr # 436-128DACM
Zoro # G803801078
product price: $28.48
/ea
$28.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-1/4"
- Width 7/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 436-128DACM
- Zoro # G803801078
- UPC # 843512042386
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4" |
Width | 7/8" |
Details
Finish | Gun Metal |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
A wide squared shape softened with a pillow top accent makes this 6-1/4" overall length Gun Metal Annadale cabinet cup pull an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers two knobs, three standard pull lengths ,and one other square cup pull option. Available in four other beautiful finishes like classic Satin Nickel and rustic Matte Black, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-062-0500)
- EBERHARD MANUFACTURING CO Dual Stage Rotary Latch With Dual Release (EMC 31-475 LH ER)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3-5/8"L (RGJR-00)
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Cup Pull (436-128BNBDL)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-128SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-192BNBDL)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-192SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-128BG)
- SUGATSUNE Pull Handle, Polished, 4-59/64 In. H, Polished, Threaded Holes (ECH-125/M)
- Jeffrey Alexander Cabinet Handles & Pulls