Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Distressed Antique Brass Bremen 1 Cabinet Pull
Mfr # 527-128ABM-D
Zoro # G103800894
$13.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-7/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 527-128ABM-D
- Zoro # G103800894
- UPC # 843512022425
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-7/8" |
Width | 7/16" |
Details
Finish | Distressed Antique Brass |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 5-7/8" overall length Distressed Antique Brass Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 309, 7/16, 0.832, PK10 (U38805.018.0043)
- RICHELIEU HARDWARE 7-1/16 in. (180 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527180195)
- JMA JMA:TOY48 Lexus Transponder Key Shell (JMA-TP00TOYO-30-P)
- PRIME-LINE Extension Spring, 3/4 in. x 2-7/8 in. x 0.105 in. Wire Diameter (SP 9619)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373-128DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4160PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-192SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-128DACM)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Bronze Asymmetrical Leyton Cabinet Pull (286-224SBZ)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull (8233BG)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0254)
- Jeffrey Alexander Cabinet Handles & Pulls