Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull
Mfr # MO6373-128ABM-D
Zoro # G303801165
product price: $12.24
/ea
$12.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-7/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # MO6373-128ABM-D
- Zoro # G303801165
- UPC # 843512021848
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-7/8" |
Width | 7/16" |
Details
Finish | Distressed Antique Brass |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
This 5-7/8" overall length Distressed Antique Brass Belcastel 1 cabinet pull embodies a classic and dashing personality with its soft, square foot and gentle curves. This Jeffrey Alexander collection is available in two other standard pull lengths and two appliance handle options as well as a coordinating 1-3/8" cabinet knob. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Unlighted 1-3/4" Round Door Chime Push Button, Brass (BR4BL)
- LAUREY Single Touch Latch, Brown (4618)
- BRINKS HOME SECURITY Brass and Zinc, Satin Nickel, Doorlock (23001-119)
- ZORO SELECT Ext Spring, Utility, 1 OAL, 5/16 OD, PK12, Load (Lbs.): 4.65 (1MZX8)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Belcastel 1 Cabinet Pull (MO6373-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-128SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373-128DACM)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Cordova Cabinet Pull (Z281-128SN)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Asymmetrical Leyton Cabinet Pull (286-128PC)
- Jeffrey Alexander Cabinet Handles & Pulls