Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Pewter Square Anwick Cabinet Pull
Mfr # 867-128BNBDL
Zoro # G403800792
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-3/8"
- Width 5/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 867-128BNBDL
- Zoro # G403800792
- UPC # 843512051517
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-3/8" |
Width | 5/8" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The intricate decorative line detail and soft edge of this 6-3/8" overall length modern Brushed Pewter Anwick cabinet pull create a unique and unrivaled contemporary look. Pair this Jeffrey Alexander pull with a coordinating square or rectangle knob, or mix in five other pull length options to fit even the widest drawer. This stylish collection is available in three additional alluring finishes to complement any modern or contemporary design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Mid-America Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver Shutters, L11447002 (L11447002)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- KASON Door Closer Body Only Conceal (1094-000013)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 3" Tube (ZUSA-SG-S-3)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Square Anwick Cabinet Pull (867-128NI)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373ABM-D)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4160PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Wheeler Cabinet Pull (678-160SBZ)
- JEFFREY ALEXANDER 224 mm Center-to-Center Satin Nickel Arched Roman Cabinet Pull (944-224SN)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Gold Gibson Cabinet Pull (105-128BG)
- Jeffrey Alexander Cabinet Handles & Pulls