Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Pull
Mfr # 435-128BNBDL
Zoro # G803800552
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-1/4"
- Width 7/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 435-128BNBDL
- Zoro # G803800552
- UPC # 843512042256
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4" |
Width | 7/8" |
Details
Finish | Brushed Pewter |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
A wide squared shape softened with a pillow top accent makes this 6-1/4" overall length Brushed Pewter Annadale cabinet pull an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers two knobs, two other standard pull lengths and two square cup pull options. Available in four other beautiful finishes like classic Satin Nickel and rustic Gun Metal, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Garage Door Hardware Installation Kit (for 16 ft. x 7 ft. Doors) (DLK16)
- PEMKO S88D20 20' Adhesive Perimeter Gasketing Dark Brown (S88D20)
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38871.012.0675)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 25PK (635-96SN-25)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-160SN)
- JEFFREY ALEXANDER 192 mm CentertoCenter Matte Black Richard Cabinet Pull (171-192MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull (Z261-128BNB)
- MAGNET SOURCE Pickup Magnet 65Lb Pull Attach (07508)
- Jeffrey Alexander Cabinet Handles & Pulls