Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Oil Rubbed Bronze Ella Cabinet Pull
Mfr # 165-128DBAC
Zoro # G503801576
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-13/16"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 165-128DBAC
- Zoro # G503801576
- UPC # 843512061592
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-13/16" |
Width | 9/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
With its soft square design and wider chamfer with strap detail, Ella's dazzling personality adds brilliance to any kitchen. This 5-13/16" overall length Brushed Oil Rubbed Bronze Jeffrey Alexander pull is also available in two other standard pull lengths and, an appliance handle. This pull is accented beautifully with its matching faceted knob that resembles an emerald-cut jewel. Available in five luxurious finishes, this collection is the epitome of "jewelry for kitchens." Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Weatherstrip Blk 20' (68668)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 3)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 2" Hose Coupling, PK 5 (ZUSA-CAM-HFDA-2)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Ella Cabinet Pull (165-128NI)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-160BNBDL)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-96DBAC)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Pewter Callie Cabinet Pull (839-3BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Milan 1 Cabinet Pull (1092-160PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Durham Cabinet Pull (Z290-128-PC)
- ELEMENTS BY HARDWARE RESOURCES 640 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (719SS)
- Jeffrey Alexander Cabinet Handles & Pulls