Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Oil Rubbed Bronze Bremen 1 Cabinet Pull
Mfr # 527-128DBAC
Zoro # G703801130
product price: $13.03
/ea
$13.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-7/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 527-128DBAC
- Zoro # G703801130
- UPC # 843512022456
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-7/8" |
Width | 7/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 5-7/8" overall length Brushed Oil Rubbed Bronze Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Magnet with Handle, 45 lb. Pull (3DXX5)
- KNAPE & VOGT Drawer Slide 20 In Soft Close (8450FMP 20)
- LCN PC Board Assembly, Alum, 2-1/2 in. L (4640-3180)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-16-52)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Lexa Cabinet Pull (259-192BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-160BG)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Nickel Hayworth Cabinet Bar Pull (885-305SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Bremen 1 Cabinet Pull (527-128NI)
- JEFFREY ALEXANDER 96 mm CentertoCenter Brushed Oil Rubbed Bronze Richard Cabinet Pull (171-96DBAC)
- BELWITH PRODUCTS 96 mm Craftsman Cabinet Cup Pull, Chrome (BWP2174 CH)
- Jeffrey Alexander Cabinet Handles & Pulls