Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Gold Wheeler Cabinet Pull
Mfr # 678-128BG
Zoro # G703800706
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6-1/4"
- Width 7/16"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 678-128BG
- Zoro # G703800706
- UPC # 840002547420
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4" |
Width | 7/16" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Controlled lines following a gentle contour result in an enchanting union of beauty and style in Wheeler. This 6-1/4" overall length Brushed Gold Jeffrey Alexander pull pairs long lines with brilliant angles for an astonishing complement to transitional or traditional cabinetry. Offered in three standard pull lengths and an 18" appliance handle. Pairing this pull with its angled octagon knob in any of the seven finishes available is sure to dress up any kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE CASEMENT OPRTR 9"" LH BRNZ (17390-RB)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 6-9/16" LH Prehung Door w/Stn Nckl Hngs (2068pri8730LH156916)
- MIDWEST FASTENER 1-3/8" Black Plastic Round Head Sheet Metal Plugs 3PK (75928)
- SCHLAGE Lock Pr Plymouth Us3Vp C (F40VPLY605)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (152MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4128PC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Wheeler Cabinet Pull (678-160MB)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull (847-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 25PK (635-96MB-25)
- Jeffrey Alexander Cabinet Handles & Pulls