Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull
Mfr # 885-128BG
Zoro # G603801179
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 885-128BG
- Zoro # G603801179
- UPC # 840002559485
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6" |
Width | 7/16" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The pairing of industrial and elegant is one that is not often thought of, but that is what Hayworth precisely personifies! The simple yet exquisite 6" overall length Brushed Gold pull offers a clean design while providing a substantial profile through its stepped detail. Pair this Jeffrey Alexander pull with five additional lengths or two coordinating knob options, in six crisp finishes, to enhance any contemporary design scheme. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE7)
- M-D Brown 17 Ft. 3/8 In. Extreme Temp Small Gap Rubber Weatherstrip, Brown (02592)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 8mm Hole 32mm M8 Thrd (96164)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Polished Chrome (DP-SQ01 26)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Hayworth Cabinet Bar Pull (885-128NI)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-128SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373MB)
- JEFFREY ALEXANDER 305 mm CentertoCenter Polished Chrome Richard Cabinet Pull (171-305PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-160DBAC)
- Jeffrey Alexander Cabinet Handles & Pulls