Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Brushed Black Nickel Rope Rhodes Cabinet Pull
Mfr # Z261-128BNB
Zoro # G903801008
$16.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-13/16"
- Width 9/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # Z261-128BNB
- Zoro # G903801008
- UPC # 843512046568
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-13/16" |
Width | 9/16" |
Details
Finish | Brushed Black Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
There is a long history of using rope as a design accent in jewelry, clothing, and interior design. A rope accent can cement the feel of a traditional design, add warmth to a modern ambiance, or as in Jeffrey Alexander's Rhodes collection, add dynamic appeal to any room. This 5-3/4" overall length Brushed Black Nickel cabinet pull stands strong and proud with two additional standard pull lengths and an appliance handle, complemented with a 1-1/4" rope detail knob. All pieces are available in five grand finishes to choose from, to adorn any traditional cabinet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Standard with Key, 24x24In (1UEX1)
- EMTEK Oil Rubbed Bronze Strike 86085US10B (86085US10B)
- TRIMCO UL 24" Flush Bolt for Metal Doors Satin Chrome (3917-24.626)
- MIDWEST FASTENER 3/4" x 2-3/16" x .063" WG Steel Compression Springs 6PK (18513)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- JEFFREY ALEXANDER 305 mm CentertoCenter Polished Chrome Richard Cabinet Pull (171-305PC)
- JEFFREY ALEXANDER 160 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-160BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Hayworth Cabinet Bar Pull (885-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373-160PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Milan 1 Cabinet Pull (1092-160PC)
- Jeffrey Alexander Cabinet Handles & Pulls