Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm Center-to-Center Antique Brushed Satin Brass Lafayette Cabinet Pull
Mfr # 317-128ABSB
Zoro # G903799831
product price: $17.62
/ea
$17.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-5/8"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 317-128ABSB
- Zoro # G903799831
- UPC # 843512021466
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-5/8" |
Width | 1/2" |
Details
Finish | Antique Brushed Satin Brass |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Let your decorative side shine through with the French elegance of Lafayette by Jeffrey Alexander. This noteworthy collection's 5-5/8" overall length Antique Brushed Satin Brass pull features an inconspicuous fleur-de-lis detail hidden in its rolling curves. Two additional standard pull lengths, or an appliance handle, combined with one of three coordinating knobs in four captivating finishes, bring brilliant style to any space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Pad Vny Noadhsv3/4"Cd12 (9966)
- GEORGE RISK INDUSTRIES George Risk Recessed Switch Sets (4402-A)
- AMEROCK 3/8in 10 mm Inset Self-Closing, Face Mount Polished Brass Hinge - 1 Pair (BPR34283)
- KWIKSET 665 One Way Screws Bright Chrome Finish (86073-26)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-128BG)
- JEFFREY ALEXANDER 96 mm Center Matte Black Square-to-Center Square Renzo Cabinet Cup Pull (141-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-96SBZ)
- JEFFREY ALEXANDER 192 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-192SN)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 20PK (635-128SN-20)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Silver Chesapeake Cabinet Pull (737-96SIM)
- JEFFREY ALEXANDER 305 mm CentertoCenter Polished Chrome Richard Cabinet Pull (171-305PC)
- Jeffrey Alexander Cabinet Handles & Pulls