Shop All Cabinet Handles & Pulls
Jeffrey Alexander
128 mm / 160 mm Center-to-Center Satin Bronze Elara Cabinet Pinch Pull
Mfr # 484-128160SBZ
Zoro # G703799017
$16.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 7-1/8"
- Width 9/16"
- Includes Two 8-32 x 1" screws and two 1-3/4" Break-away screws.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 484-128160SBZ
- Zoro # G703799017
- UPC # 840002534604
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/8" |
Width | 9/16" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" screws and two 1-3/4" Break-away screws. |
Description
The chic, European-styled, Elara cabinet pinch pull brings a fresh, upscale perspective to any room. The elegant curve of this 7-1/8" overall length Jeffrey Alexander Satin Bronze pull has a generous feel in the hand. As exceptional as this pull is in design, it is also unique because this pull has two different center-to-center mounting patterns to choose from. Two of the other four pull options also fit two center-to-centers. This unique collection also offers a coordinating 1-1/4" knob and is available in six top trending finishes, including Matte Black, for boundless design possibilities. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9400 630 LBSM)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- ZORO SELECT Magnetic Hook, Chrome, 65 Lb (3DXZ2)
- JEFFREY ALEXANDER 128 mm / 160 mm Center-to-Center Brushed Pewter Elara Cabinet Pinch Pull (484-128160BNBDL)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Pewter Callie Cabinet Pull (839-160BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Oil Rubbed Bronze Rustic Twist Tahoe Cabinet Pull (602-128DMAC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Square Annadale Cabinet Cup Pull (436-128BNBDL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Arched Roman Cabinet Pull (944-128MB)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull 20PK (635-128SN-20)
- MONROE PMP Folding Pull Handle, Steel, Natural, Unth. Through Holes (PH-0290)
- Jeffrey Alexander Cabinet Handles & Pulls