Shop All Appliance Pulls
Jeffrey Alexander
12" Center-to-Center Polished Nickel Square Marlo Appliance Handle
Mfr # 972-12NI
Zoro # G903848119
product price: $143.53
/ea
Free Shipping & Returns
$143.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 972-12NI
- Zoro # G903848119
- UPC # 843512062100
- Country of Origin China
- Category Appliance Pulls
Details
Finish | Polished Nickel |
Description
Jeffrey Alexander's Marlo blends a clean, square shape with a soft, chamfered edge, adaptable to any design scheme in any room. This broad 13" overall length Polished Nickel appliance handle is also available in five additional pull lengths. Confidently pair this soft masculine appliance handle with its coordinating pull and knob, available in three different sizes. The multitude of size options in both knobs and pulls, combined with four additional distinctive finishes to choose from, means this modern collection can accommodate almost any project. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-060)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4)
- BALDWIN ESTATE Passage Rosettes Bright Chrome (R046.260.PS)
- LUCKY LINE Economy Spring Snap, L 2 3/4 In, PK10 (4FCX8)
- JEFFREY ALEXANDER 12" Center-to-Center Satin Nickel Tiffany Appliance Handle (658-12SN)
- JEFFREY ALEXANDER 12" Center-to-Center Satin Bronze Bremen 1 Appliance Handle (527-12SBZ)
- JEFFREY ALEXANDER 12" Center-to-Center Matte Black Rustic Twist Tahoe Appliance Handle (602-12BLK)
- JEFFREY ALEXANDER 18" Center-to-Center Satin Nickel Wheeler Appliance Handle (678-18SN)
- JEFFREY ALEXANDER 12" Center-to-Center Brushed Oil Rubbed Bronze Delgado Appliance Handle (519-12DBAC)
- JEFFREY ALEXANDER 18" Center-to-Center Brushed Gold Square Dominique Appliance Handle (845-18BG)
- AMEROCK Winsome 18 inch 457mm Center-to-Center Matte Black Appliance Pull (BP54066FB)
- Jeffrey Alexander Appliance Pulls