Shop All Cabinet Knobs
Jeffrey Alexander
1" Overall Length Distressed Pewter Square Delmar Cabinet Knob
Mfr # 585DP
Zoro # G803800125
product price: $10.53
/ea
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 585DP
- Zoro # G803800125
- UPC # 843512039072
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Distressed Pewter |
Description
The stacked squares and flowing lines of this pull make Delmar a durable design that provides distinction. This 1" overall length Distressed Pewter cabinet knob is also available in 1-1/4". The crisp lines with the subtle softness of this design are reflected in the three coordinating standard pull lengths and appliance pull. Available in five popular finishes, this collection from Jeffrey Alexander is sure to add character to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 7/16"H x 1"D x 144"L Casing Flexible Moulding (CASF03X01X144)
- CAL-ROYAL 9800 Escutcheon Exit Device Trim, Storeroom, Satin Chrome (NESC9805-26D)
- EKENA MILLWORK WM49 - 3"H x 2 1/8"P x 3 5/8"F x 96"L Crown Moulding, PVC (WM49X96SWPV)
- KWIKSET 5 Replacement Deadlatch (83014-26D)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Delmar Cabinet Knob (585SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- Jeffrey Alexander Cabinet Knobs