Shop All Cabinet Knobs
Jeffrey Alexander
1" Overall Length Brushed Oil Rubbed Bronze Square Glass Harlow Cabinet Knob
Mfr # G140DBAC
Zoro # G503798982
product price: $16.16
/ea
$16.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # G140DBAC
- Zoro # G503798982
- UPC # 843512050060
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Oil Rubbed Bronze |
Description
Recalling the glamorous era of Old Hollywood, Harlow glass knobs add excitement and radiance to any kitchen, bath, or closet. This opulent 1" overall length Brushed Oil Rubbed Bronze square shape cabinet knob, also available in a larger size, adds a touch of modern elegance to any space. This Jeffrey Alexander collection offers four finish options, meeting both traditional and transitional design needs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-5/8" x 12" Adams Rite Blank Latch Protector for Outswing Doors (LP312PDU)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E61 26D CS)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- AMERICAN GARAGE DOOR SUPPLY Commercial Drum, 5 1/4 In Keyed, PK2 (5250-18S)
- JEFFREY ALEXANDER 1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob (117DACM)
- JEFFREY ALEXANDER 1-7/8" Overall Length Polished Chrome Oval Hudson Cabinet Knob (650-PC)
- JEFFREY ALEXANDER 114 Diameter Brushed Pewter Richard Cabinet Knob (171BNBDL)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob (845SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Tiffany Cabinet Knob (658SN)
- CROWN 1-1/4" Deco Cabinet Knob Oil Rubbed Bronze Finish (CHK8135310B)
- Jeffrey Alexander Cabinet Knobs