Shop All Cabinet Knobs
Jeffrey Alexander
1-7/8" Overall Length Polished Chrome Oval Hudson Cabinet Knob
Mfr # 650-PC
Zoro # G603799520
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 650-PC
- Zoro # G603799520
- UPC # 843512033988
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Polished Chrome |
Description
The smooth and seamless blend of modern lines and a soft conventional shape make Hudson the perfect compromise in the contemporary versus traditional argument. This 1-7/8" overall length Polished Chrome cabinet knob has a delicate oval shape that tapers nicely for a comfortable, sleek look. This Jeffrey Alexander knob pairs perfectly with the coordinating pull, offered in three standard pull lengths and an appliance handle, in one of four classic finishes to satisfy any taste. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-2)
- KRAFT TOOL Felt Pads for Blister Brush (PL225)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (700.0535.25)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150L-SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- JEFFREY ALEXANDER 1-1/8" Diameter Brushed Gold Carmen Cabinet Knob (775BG)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- Jeffrey Alexander Cabinet Knobs