Shop All Cabinet Knobs
Jeffrey Alexander
1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob
Mfr # 915DBAC
Zoro # G303798984
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 915DBAC
- Zoro # G303798984
- UPC # 843512008009
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Oil Rubbed Bronze |
Description
Jeffrey Alexander's Chesapeake is a lasting look with an underlying historic vibe. The classic composition of this 1-5/16" overall length Brushed Oil Rubbed Bronze cabinet knob is ideal for those who want stylish hardware that is simple and clean. This knob pairs perfectly with three pull length options and appliance handle in six classic finishes for blend flawlessly with most decor styles. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Kick-Down Door Holder Mounts to door (BC41009)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- PROSOURCE Barrel Bolt Stl 3In Zinc Plate (CL-203-PS)
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- JEFFREY ALEXANDER 1-5/16" Overall Length Distressed Antique Silver Chesapeake Cabinet Knob (915SIM)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Bronze Square Audrey Cabinet Knob (278L-SBZ)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- JEFFREY ALEXANDER 1" Overall Length Distressed Pewter Square Delmar Cabinet Knob (585DP)
- HETTICH Hettich HT9191124 Grant Top Line 150 Single Door Hardware Set (HT9191124)
- Jeffrey Alexander Cabinet Knobs