Shop All Cabinet Knobs
Jeffrey Alexander
1-3/8" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob
Mfr # G130L-SN
Zoro # G003798895
product price: $17.32
/ea
$17.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # G130L-SN
- Zoro # G003798895
- UPC # 843512050046
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Recalling the glamorous era of Old Hollywood, Harlow glass knobs add excitement and radiance to any kitchen, bath, or closet. This exquisite 1-3/8" diameter Satin Nickel sphere cabinet knob, also available in a smaller size, adds a distinctive touch to any cabinet or drawer. This Jeffrey Alexander collection offers four finish options, meeting both traditional and transitional design needs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Gasket Material, 71-15658-00 (71-15658-00)
- SOUTH MAIN HARDWARE 1-1/4 in. Oil Rubbed Bronze Round Cabinet Knob (10PK) (SH3155-ORB-10)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 59mm ID, PK25 (ZUSAH4X59)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Belcastel 1 Cabinet Knob (MO6303SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length (16 mm Center-to-Center) Matte Black Sullivan Cabinet Knob (752-19MB)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- CROWN 1-1/2" Mushroom Cabinet Knob Oil Rubbed Bronze Finish (CHK8136110B)
- Jeffrey Alexander Cabinet Knobs