Shop All Cabinet Knobs
Jeffrey Alexander
1-3/8" Diameter Brushed Pewter Cordova Cabinet Knob
Mfr # 0251BNBDL
Zoro # G403799300
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 0251BNBDL
- Zoro # G403799300
- UPC # 843512003349
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Pewter |
Description
Cordova from Jeffrey Alexander has a memorable presence with hints of American Colonial inspiration. The modest characteristics of this 1-3/8" diameter Brushed Pewter cabinet knob make it a fitting choice for traditional or rustic cabinetry. This wide base knob pairs perfectly with a coordinating pull offered in four standard pull lengths as well as two appliance handle sizes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 1-17/64 In (4CRU4)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Contemporary Drawer Pull (BP65017BORB)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- ZORO SELECT Felt Pads, Self-Stick, Round, 3/8", PK84 (10G210)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- JEFFREY ALEXANDER 134 Diameter Brushed Oil Rubbed Bronze Richard Cabinet Knob (171L-DBAC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Emerald Ella Cabinet Knob (165SN)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Nickel Carmen Cabinet Knob (775SN)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Football Bordeaux Cabinet Knob (3990AB)
- JEFFREY ALEXANDER 114 Diameter Satin Nickel Richard Cabinet Knob (171SN)
- EMTEK Jasper 2 in Finger Pull Cabinet Knob Satin Brass Finish (86699US4)
- Jeffrey Alexander Cabinet Knobs