Shop All Cabinet Knobs
Jeffrey Alexander
1-3/8" Diameter Antique Brushed Satin Brass Round Bella Cabinet Knob
Mfr # 818ABSB
Zoro # G903801657
product price: $12.08
/ea
$12.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 818ABSB
- Zoro # G903801657
- UPC # 843512034602
- Country of Origin Thailand
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Antique Brushed Satin Brass |
Description
Bella's elegant appearance adds formal sophistication with a French twist. This 1-3/8" diameter Antique Brushed Satin Brass cabinet knob offers flowing, picturesque curves and rounded edges, a perfect soft look for traditional design schemes. 2-1/4" "t" knob, three standard pull lengths and an appliance handle, available in five classic finishes, round out this Jeffrey Alexander collection. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Concealed Pivot Hinge (R76-1000)
- HG-GRID HG Grid 100 sq ft. Satin Black Kit (39907)
- FROST KING Tilt N' Drain 2 in. H X 5.5 in. W X 72 in. L White Vinyl Downspout Extension (GWS3W)
- DELTANA Wall Mount Convex Flush Bumper, 2-1/2" Diameter Oil Rubbed Bronze (WBC250U10B)
- JEFFREY ALEXANDER 1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob (915DBAC)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- JEFFREY ALEXANDER 1-5/16" Overall Length Distressed Antique Silver Chesapeake Cabinet Knob (915SIM)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Carmen Cabinet Knob (775SBZ)
- JEFFREY ALEXANDER 1-1/4" Diameter Dark Bronze Durham Cabinet Knob (3980-ORB)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Tiffany Cabinet Knob (658NI)
- Jeffrey Alexander Cabinet Knobs