Shop All Cabinet Latches
This Product is Discontinued
Jeffrey Alexander
1-3/4" Polished Nickel Latches Cabinet Latch (Discontinued)
Mfr # CL101-NI
Zoro # G203848048
This Product is Discontinued
Key Features
- Catch/Latch Material Zinc
- Catch/Latch Finish Polished Nickel
- Catch/Latch Height 1"
- Catch/Latch Width 1-13/16"
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # CL101-NI
- Zoro # G203848048
- UPC # 843512030543
- Country of Origin China
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 1" |
Catch/Latch Width | 1-13/16" |
Details
Catch/Latch Material | Zinc |
Catch/Latch Finish | Polished Nickel |
Finish | Polished Nickel |
Description
Add vintage charm to cabinets with a classically styled cabinet latches from Jeffrey Alexander. This 1-3/4" x 1-3/4" zinc Polished Nickel cabinet latch is an easy way to add a touch of American Country style to cabinets and furniture pieces. The clean, linear shape of this spring-loaded latch is available in two other traditional finishes. Complete an updated farmhouse look with different finial wrap around hinges, also available from Hardware Resources. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.