Shop All Cabinet Knobs
Jeffrey Alexander
1-3/4" Overall Length Brushed Oil Rubbed Bronze Square Renzo Cabinet Knob
Mfr # 141L-DBAC
Zoro # G703801109
Sold in multiples of 2 for $19.22
$19.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 141L-DBAC
- Zoro # G703801109
- UPC # 840002596138
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Oil Rubbed Bronze |
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This striking 1-3/4" Brushed Oil Rubbed Bronze square knob, also available in 1-1/4", pairs beautifully with this collection's modern square shaped cup pull. Unique and adaptable, Renzo's cup pull enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options and five center-to-center choices. Choose from seven top trending finishes to complete the look of your space. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Dummy 8531PUS7 (8531PUS7)
- NATIONAL GUARD Window Frame Kit, Steel, 27 x 6 In. (L-FRA100-6x27)
- EMTEK Edge Cabinet Pull with 3 in Center to Center Satin Brass Finish (87100US4)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- JEFFREY ALEXANDER 1-3/4" Overall Length Matte Black Square Renzo Cabinet Knob (141L-MB)
- JEFFREY ALEXANDER 1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141L-SBZ)
- JEFFREY ALEXANDER 1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141L-BG)
- JEFFREY ALEXANDER 1-1/4" Overall Length (16 mm Center-to-Center) Matte Black Sullivan Cabinet Knob (752-19MB)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- GLIDERITE HARDWARE 2-in. Solid Square Cabinet T-Knob Matte Black (21683-T-MB-1)
- Jeffrey Alexander Cabinet Knobs