Shop All Cabinet Handles & Pulls
This Product is Discontinued
Jeffrey Alexander
1-3/4" Brushed Oil Rubbed Bronze Latches Cabinet Latch (Discontinued)
Mfr # CL101-DBAC
Zoro # G903848065
This Product is Discontinued
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 1-3/4"
- Width 1-13/16"
- Includes Six #5 x 5/8" Phillips Screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # CL101-DBAC
- Zoro # G903848065
- UPC # 843512030536
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 1-3/4" |
Width | 1-13/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Six #5 x 5/8" Phillips Screws (Included) |
Description
Add vintage charm to cabinets with a classically styled cabinet latches from Jeffrey Alexander. This 1-3/4" x 1-3/4" zinc Brushed Oil Rubbed Bronze cabinet latch is an easy way to add a touch of American Country style to cabinets and furniture pieces. The clean, linear shape of this spring-loaded latch is available in two other traditional finishes. Complete an updated farmhouse look with different finial wrap around hinges, also available from Hardware Resources. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.