Shop All Cabinet Knobs
Jeffrey Alexander
1-3/16" Overall Length Dark Bronze Football Bordeaux Cabinet Knob
Mfr # 3990-ORB
Zoro # G003799250
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 3990-ORB
- Zoro # G003799250
- UPC # 843512000379
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Dark Bronze |
Description
This petite 1-3/16" overall length Dark Bronze Bordeaux football cabinet knob is the go-to for many cabinet styles. Paired with the sleek 5" cabinet cup pull, this simple yet suave combination. This simple yet suave Jeffrey Alexander collection is available in ten popular finishes. Classic finishes like Satin Nickel and Brushed Oil Rubbed Bronze meld with country and traditional styles, while finishes like Polished Chrome and Polished Nickel can add a modern edge to Shaker Cabinets. Design possibilities are nearly endless. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA24-EL)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- NATIONAL HARDWARE 3 in. L Satin Nickel Door Hinge , 2PK (N830-433)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB92)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Football Bordeaux Cabinet Knob (3990AB)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Belcastel 1 Cabinet Knob (MO6303SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Bronze Square Dominique Cabinet Knob (845SBZ)
- JEFFREY ALEXANDER 1-1/16" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob (G130SN)
- JEFFREY ALEXANDER 1" Overall Length Distressed Pewter Square Delmar Cabinet Knob (585DP)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 5PK (5411-BP-5)
- Jeffrey Alexander Cabinet Knobs