Shop All Cabinet Knobs
Jeffrey Alexander
1-3/16" Overall Length Brushed Antique Brass Football Bordeaux Cabinet Knob
Mfr # 3990AB
Zoro # G503799279
product price: $6.93
/ea
Sold in multiples of 2 for $13.86
$13.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 3990AB
- Zoro # G503799279
- UPC # 843512007392
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Antique Brass |
Description
This petite 1-3/16" overall length Brushed Antique Brass Bordeaux football cabinet knob is the go-to for many cabinet styles. Paired with the sleek 5" cabinet cup pull, this simple yet suave combination. This simple yet suave Jeffrey Alexander collection is available in ten popular finishes. Classic finishes like Satin Nickel and Brushed Oil Rubbed Bronze meld with country and traditional styles, while finishes like Polished Chrome and Polished Nickel can add a modern edge to Shaker Cabinets. Design possibilities are nearly endless. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- DELTANA 24in Back to Back Modern Offset Door Pulls Black Finish (SSPOBB24U19)
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK (32684)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- JEFFREY ALEXANDER 1-3/16" Overall Length Dark Bronze Football Bordeaux Cabinet Knob (3990-ORB)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Carmen Cabinet Knob (775SBZ)
- JEFFREY ALEXANDER 1-3/16" Diameter Distressed Pewter Cordova Cabinet Knob (Z110-BNDL)
- JEFFREY ALEXANDER 1-3/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141L-BG)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Belcastel 1 Cabinet Knob (MO6303SN)
- DREAMBABY Clear Plastic Stove Knob Covers, 5PK (5989181)
- Jeffrey Alexander Cabinet Knobs