Shop All Cabinet Knobs
Jeffrey Alexander
1-3/16" Diameter Distressed Pewter Cordova Cabinet Knob
Mfr # Z110-BNDL
Zoro # G803800330
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # Z110-BNDL
- Zoro # G803800330
- UPC # 843512006005
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Distressed Pewter |
Description
The modest characteristics of this 1-3/16" diameter Distressed Pewter Jeffrey Alexander cabinet knob has a robust presence with hints of American Colonial inspiration, making it a fitting choice for traditional or rustic cabinetry. This petite cabinet knob coordinates beautifully with cabinet pulls from Cordova and Chesapeake, available in various pull center-to-center options, including appliance handles in both styles. This versatile knob is available in seven timeless finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- PRIMELINE TOOLS Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack) (N 7331)
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- EBERHARD MANUFACTURING CO Stampled Whale Tale Single Point Keyed J201 (EMC 28400-R-J201-35)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length (16 mm Center-to-Center) Matte Black Sullivan Cabinet Knob (752-19MB)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Roman Cabinet Knob (944PC)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- LAUREY 1 1/2" Nantucket Oval Knob, Satin Pewter (52239)
- Jeffrey Alexander Cabinet Knobs