Shop All Cabinet Knobs
Jeffrey Alexander
1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob
Mfr # 972SN
Zoro # G303800748
product price: $8.42
/ea
Sold in multiples of 2 for $16.84
$16.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 972SN
- Zoro # G303800748
- UPC # 843512062377
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Jeffrey Alexander's Marlo blends a clean, square shape with a soft, chamfered edge, adaptable to any design scheme in any room. This square 1-1/8" overall length Satin Nickel cabinet knob is available in two additional sizes and pairs confidently with five standard pull lengths as well as an appliance handle. The multitude of size options in both knobs and pulls, combined with four additional distinctive finishes to choose from, means this modern collection can accommodate almost any project. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38801.012.0050)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0259)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Elara Cabinet Knob (484SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Polished Chrome Square Dominique Cabinet Knob (845PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Elara Cabinet Knob (484SBZ)
- ELEMENTS BY HARDWARE RESOURCES 1-1/4" Diameter Polished Chrome Gibson Cabinet Knob (105PC)
- Jeffrey Alexander Cabinet Knobs