Shop All Cabinet Knobs
Jeffrey Alexander
1-1/8" Overall Length Satin Nickel Square Audrey Cabinet Knob
Mfr # 278SN
Zoro # G403800259
Sold in multiples of 2 for $14.08
$14.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 278SN
- Zoro # G403800259
- UPC # 840002596626
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Poised and effortlessly charming, Audrey from Jeffrey Alexander adds understated elegance to any room. The impeccably tailored silhouette on this 1-1/8" Satin Nickel square cabinet knob delivers a modern expression with lavish contours, sparkling with charisma and class. This collection also features a matching 1-3/8" square cabinet knob, six different standard pull lengths, and two appliance handles in seven alluring finishes to elevate any cabinet from generic to iconic. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Trim, Classroom, S Lever, Less Cylinder, SP28 (08BN 689)
- KIDDE Lock Box, White, Surface, PushButton, 2 Keys (1413)
- DANCO 1.25 in. D X 1 in. D Rubber O-Ring (35736B)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-32-570)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Emerald Ella Cabinet Knob (165SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- LAUREY 49mm Knob, Ultima, Satin Nickel (41928)
- Jeffrey Alexander Cabinet Knobs