Shop All Cabinet Knobs
Jeffrey Alexander
1-1/8" Overall Length Satin Bronze Square Dominique Cabinet Knob
Mfr # 845SBZ
Zoro # G903799916
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 845SBZ
- Zoro # G903799916
- UPC # 840002548151
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Bronze |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 1-1/8" overall length Satin Bronze square knob is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers an abundance of coordinating shape options including two "T" knobs, five standard pull lengths and two appliance pull lengths. Seven top trending finishes, including Matte Black, and Brushed Gold, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Screw On Half Overlay Hinge (71B3650)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NA-3)
- ZORO SELECT O-Ring, Dash 458, Buna N, 0.27 In., PK2 (U38801.025.1450)
- SECURITRON Maglock (UHB-BK-12)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Dominique Cabinet Knob (845SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- JEFFREY ALEXANDER 1-1/4" Diameter Gun Metal Bremen 1 Cabinet Knob (117DACM)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- SAPPHIRE Alpha Series 1 in. Modern Satin Nickel Round Cabinet Knob (20-Pack) (SP-1145-K-SN-20)
- Jeffrey Alexander Cabinet Knobs