Shop All Cabinet Knobs
Jeffrey Alexander
1-1/8" Overall Length Polished Chrome Square Dominique Cabinet Knob
Mfr # 845PC
Zoro # G403799935
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 845PC
- Zoro # G403799935
- UPC # 840002548144
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Polished Chrome |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 1-1/8" overall length Polished Chrome square knob is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers an abundance of coordinating shape options including two "T" knobs, five standard pull lengths and two appliance pull lengths. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- EKENA MILLWORK 23 5/8"W x 10 1/4"H x 1 3/8"P Dublin Swag with Ribbons Onlay (ONL24X10X01DU)
- NATIONAL HARDWARE HOOK/EYES SOLID BRASS 3"" (N118-158)
- ACROVYN Vertical Joint Trim, Driftwood (WC40VT262N)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Gold Square Dominique Cabinet Knob (845BG)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Bronze Square Dominique Cabinet Knob (845SBZ)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Dominique Cabinet Knob (845MB)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Baroque Lafayette Cabinet Knob (417BNBDL)
- JEFFREY ALEXANDER 114 Diameter Satin Nickel Richard Cabinet Knob (171SN)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- ELEMENTS BY HARDWARE RESOURCES 1" Diameter Polished Chrome Round Brenton Cabinet Knob (239PC)
- Jeffrey Alexander Cabinet Knobs