Shop All Cabinet Knobs
Jeffrey Alexander
1-1/8" Overall Length Brushed Pewter Square Anwick Cabinet Knob
Mfr # 867L-BNBDL
Zoro # G803801085
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 867L-BNBDL
- Zoro # G803801085
- UPC # 843512051395
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Brushed Pewter |
Description
The intricate decorative line detail and soft edge of this 1-1/8" overall length modern square Brushed Pewter Anwick cabinet knob create a unique and unrivaled contemporary look. Along with a 1-3/8" rectangle knob, pair this Jeffrey Alexander square knob with six different pull center-to-center options, including 12-9/16" length for longer drawers. This stylish collection is available in three additional alluring finishes to complement any modern or contemporary design. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM NEW: 2018-2019 Hyundai Santa Fe / 4-Button Flip Key / KK12 / PN: 95430-S2100 / TQ8-RKE-4F39 (4 (RFK-HY-S2100)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 (01-30014-2)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Chrome 4" (BDS425U26D)
- LUCKY LINE Eyelet Spring Snap, L 2 3/4 In (4FCR7)
- JEFFREY ALEXANDER 1-1/4" Overall Length (16 mm Center-to-Center) Matte Black Sullivan Cabinet Knob (752-19MB)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Stacked Bremen 2 Cabinet Knob (137NI)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob (G150L-SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Dark Bronze Durham Cabinet Knob (3980-ORB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Matte Black Square Audrey Cabinet Knob (278MB)
- Jeffrey Alexander Cabinet Knobs