Shop All Cabinet Knobs
Jeffrey Alexander
1-1/8" Diameter Satin Nickel Carmen Cabinet Knob
Mfr # 775SN
Zoro # G503800487
$10.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 775SN
- Zoro # G503800487
- UPC # 840002561280
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Bold, beautiful, and brilliant, Carmen from Jeffrey Alexander is the perfect union of classic and contemporary. This 1-1/8” diameter Satin Nickel cabinet knob with crystal-clear acrylic and industrial yet elegant step details evokes everlasting style with a modern-day twist. Pair this knob with three coordinating pull lengths or a 2” overall length cabinet “T” knob in six designer favorite finishes to instantly brighten your kitchen, bath, or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dome Stop Low Profile Antique Nickel (DSLP316U15A)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCSANBF)
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Carmen Cabinet Knob (775SBZ)
- JEFFREY ALEXANDER 1-1/8" Diameter Brushed Gold Carmen Cabinet Knob (775BG)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Bronze Bremen 1 Cabinet Knob (117SBZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Roman Cabinet Knob (944PC)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Gold Madison Cabinet Mushroom Knob (3910-BG)
- Jeffrey Alexander Cabinet Knobs