Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob
Mfr # 972L-SN
Zoro # G303800632
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 972L-SN
- Zoro # G303800632
- UPC # 843512062421
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Jeffrey Alexander's Marlo blends a clean, square shape with a soft, chamfered edge, adaptable to any design scheme in any room. This square 1-1/4" overall length Satin Nickel cabinet knob is available in two additional sizes and pairs confidently with five standard pull lengths as well as an appliance handle. The multitude of size options in both knobs and pulls, combined with four additional distinctive finishes to choose from, means this modern collection can accommodate almost any project. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Glass Harlow Cabinet Knob (G140SN)
- JEFFREY ALEXANDER 1-9/16" Overall Length Matte Black Rectangle Mirada Cabinet Knob (81021MB)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Bremen 1 Cabinet Knob (117NI)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- JEFFREY ALEXANDER 2-3/8In. Overall Length Matte Black LarkinIn.tIn. Knob (478T-MB)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Bronze Square Audrey Cabinet Knob (278L-SBZ)
- AMEROCK 1.31 in. Bar Pulls Cabinet Knob - Black Bronze (A19009 BBR)
- Jeffrey Alexander Cabinet Knobs