Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Satin Nickel Square Annadale Cabinet Knob
Mfr # 435SN
Zoro # G603800943
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jeffrey Alexander
- MFR # 435SN
- Zoro # G603800943
- UPC # 843512042485
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
A wide square shape softened with a pillow top accent makes this 1-1/4" Satin Nickel Annadale square knob an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers a 1-1/2" rectangle knob, three standard pull lengths and two square cup pull options. Available in four other beautiful finishes like classic Matte Black and rustic Gun Metal, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA74130072)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- KENAURD Kenaurd: High Security DOUBLE-SIDED Deadbolt (#06) - SS Silver (KHDB202-SS)
- JEFFREY ALEXANDER 1-1/16" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob (G130SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length (16 mm Center-to-Center) Matte Black Sullivan Cabinet Knob (752-19MB)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Nickel Carmen Cabinet Knob (775SN)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Bronze Hayworth Cabinet Knob (885SBZ)
- JEFFREY ALEXANDER 1" Overall Length Satin Nickel Square Glass Harlow Cabinet Knob (G140SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Emerald Ella Cabinet Knob (165SN)
- LAUREY Melrose Stainless Steel Large Flat Top Knob, 1 1/2" (89301)
- Jeffrey Alexander Cabinet Knobs