Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Satin Nickel Faceted Glass Harlow Cabinet Knob
Mfr # G150L-SN
Zoro # G203799203
product price: $17.32
/ea
$17.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # G150L-SN
- Zoro # G203799203
- UPC # 843512050206
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
Recalling the glamorous era of Old Hollywood, Harlow glass knobs add excitement and radiance to any kitchen, bath, or closet. This lavish 1-1/4" diameter Satin Nickel faceted cabinet knob, also available in a smaller size, adds understated extravagance to any project in any room. This Jeffrey Alexander collection offers four finish options, meeting both traditional and transitional design needs. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Aldora Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1116-LH-AL)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 25 Ft (62B3X1/16-25)
- DELTANA Barrel Bolt Bright Brass 3" (3BBU3)
- DENDESIGNS Knape & Vogt 18 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (DE2585345)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Pewter Faceted Glass Harlow Cabinet Knob (G150L-BNBDL)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Faceted Glass Harlow Cabinet Knob (G150L-PC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Polished Chrome Roman Cabinet Knob (944PC)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Lafayette Cabinet Knob (218SN)
- JEFFREY ALEXANDER 1-1/2" Overall Length Matte Black Rectangle Annadale Cabinet Knob (435L-MB)
- KOHLER Cabinet Knob in Matte Black (29980-BL)
- Jeffrey Alexander Cabinet Knobs