Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Satin Nickel Emerald Ella Cabinet Knob
Mfr # 165SN
Zoro # G503799316
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 165SN
- Zoro # G503799316
- UPC # 843512061820
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
With its soft square faceted design, resembling an emerald-cut jewel, Ella's dazzling personality adds brilliance to any kitchen. This 1-1/4" overall length Satin Nickel Jeffrey Alexander cabinet knob coordinates with a wide chamfer pull with strap detail. The pull is available in three standard pull lengths and an appliance handle. Available in five luxurious finishes, this collection is the epitome of "jewelry for kitchens." Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 4-3/4in. In, 7-41/64in. Out (040060008)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0024)
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- MSI Bianco Gridwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0511-SAM)
- JEFFREY ALEXANDER 134 Diameter Brushed Oil Rubbed Bronze Richard Cabinet Knob (171L-DBAC)
- JEFFREY ALEXANDER 1-3/16" Diameter Satin Nickel Cordova Cabinet Knob (Z110-SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Satin Nickel Elara Cabinet Knob (484SN)
- JEFFREY ALEXANDER 1-1/4" Diameter Brushed Gold Tiffany Cabinet Knob (658BG)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- JEFFREY ALEXANDER 1-1/4" Diameter Brushed Black Nickel Rope Rhodes Cabinet Knob (S6060BNB)
- AMEROCK Renown 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob (BP36793G10)
- Jeffrey Alexander Cabinet Knobs