Shop All Cabinet Knobs
Jeffrey Alexander
1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob
Mfr # 141SBZ
Zoro # G403801218
product price: $7.04
/ea
Sold in multiples of 2 for $14.08
$14.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jeffrey Alexander
- MFR # 141SBZ
- Zoro # G403801218
- UPC # 840002596084
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Bronze |
Description
Thoughtfully balanced lines blend with a boldly stepped profile in Jeffrey Alexander's Renzo, resulting in a strong and debonair presence. This striking 1-1/4" Satin Bronze square knob, also available in 1-3/4", pairs beautifully with this collection's modern square shaped cup pull. Unique and adaptable, Renzo's cup pull enhances the look of almost any cabinet style while adding functionality with its dual hole mounting options and five center-to-center choices. Choose from seven top trending finishes to complete the look of your space. Each item is idividually wrapped to protect the item from damage. Attachment hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- PERFECT PRODUCTS Bright Brass Door Stop 01272 (01272)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- MSI Coal Canyon Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0054)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Renzo Cabinet Knob (141SN)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141BG)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Baroque Lafayette Cabinet Knob (417BNBDL)
- JEFFREY ALEXANDER 2" Matte Black Zane Cabinet "T" Knob (293T-MB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- JEFFREY ALEXANDER 1-3/8" Diameter Satin Nickel Sphere Glass Harlow Cabinet Knob (G130L-SN)
- LAUREY 1 1/4" First Family Knob-Oil Rubbed Bronze w/Cherry Insert (15463)
- Jeffrey Alexander Cabinet Knobs